Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/rs/en/_ui/desktop/green/images/missing-product-300x300-en.jpg EE430900/576CD+LC3
25932769 Tapered Roller Bearing Assemblies 

NSK NSK

EE430900/576CD+LC3

Description

EE430900/576CD+LC3 TPRD RLR BRG ASSY ; 228.6MM DIA BORE 400.05MM OD 187.325MM

Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE430900; Component EE430900 (1) | EE4309576CD (1); 7.375" Bore; 15.75" Outside Diameter; 9" Assembly Width; Double Row of Rollers

Part #

EE430900/576CD+LC3

BDI #
25932769

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
NSK
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
86.072
EAN
0192661103180
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
EE430900
Assembly Components
EE430900 (1) | EE4309576CD (1)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.00
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.nsk.com
Weight / LBS
189.756
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE430900; Component EE430900 (1) | EE4309576CD (1); 7.375" Bore; 15.75" Outside Diameter; 9" Assembly Width; Double Row of Rollers
Outside Diameter
15.75 Inch | 400.05 Millimeter
Bore
7.375 Inch | 187.325 Millimeter
Assembly Width
9 Inch | 228.6 Millimeter