

TIMKEN
TIMKEN
EE450601-902A4
TIMKEN TIMKEN
Description
EE450601-902A4 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE 2-ROW 12-18 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE450601; 6" Bore; 12-1/8" Outside Diameter; 7-7/8" Width; Double Row
Part #
EE450601-902A4
BDI #
1355264
Details
24575.27
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/EE450601-902A4/p/1355264
Your Price
$ 24,575.27 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
62.736
EAN
0053893019123
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
EE450601
Assembly Number
902A4
Assembly Components
EE450601 (2) | 451215CD (1) | X4S-450601 (1)
End Play
0.032
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Outer Race with Oil Holes and Groove | Large and Small Ribs | Close Guided Roller
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
EE450601-902A4
Weight / LBS
138.185
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE450601; 6" Bore; 12-1/8" Outside Diameter; 7-7/8" Width; Double Row
Outside Diameter
12.125 Inch | 307.975 Millimeter
Assembly Width
7.875 Inch | 200.025 Millimeter
Bore
6 Inch | 152.4 Millimeter