

TIMKEN
TIMKEN
EE526130-902A6
TIMKEN TIMKEN
Description
EE526130-902A6 TAPERED ROLLER BEARING ; POR NON RETURNABLE 4-ROW ASSY 18-24 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE526130; 13" Bore; 19" Outside Diameter; 14" Width; Quadruple Row
Part #
EE526130-902A6
BDI #
1355283
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/EE526130-902A6/p/1355283
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
190.22
EAN
0053893019512
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
EE526130
Assembly Number
902A6
Assembly Components
EE526130 (4) | 526191CD (2) | X1S-526132 (2) | Y4S-526190 (1)
End Play
0.028
Number of Tapered Rows
Quadruple Row
Inch - Metric
Inch
Other Features
4 Single Cone | 2 Double Cup | Outer Race with Oil Holes and Groove | Large and Small Ribs | Close Guided Roller
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
EE526130-902A6
Weight / LBS
418.993
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE526130; 13" Bore; 19" Outside Diameter; 14" Width; Quadruple Row
Bore
13 Inch | 330.2 Millimeter
Outside Diameter
19 Inch | 482.6 Millimeter
Assembly Width
14 Inch | 355.6 Millimeter