TIMKEN
TIMKEN
EE526130-902C2
TIMKEN TIMKEN
Description
EE526130-902C2 TAPERED ROLLER BRG ASSY ; DOUBLE ROW 18-24 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE526130; 13" Bore; 19" Outside Diameter; 7" Width; Double Row
Part #
EE526130-902C2
BDI #
1355287
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/EE526130-902C2/p/1355287
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
91.724
EAN
0053893982281
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
EE526130
Assembly Number
902C2
Assembly Components
EE526130 (1) | 526191CD (1) | X1S526132 (1) | PACKCRT391232 (1)
End Play
0.203
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | 1 Cone Spacer
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
202.21
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE526130; 13" Bore; 19" Outside Diameter; 7" Width; Double Row
Bore
13 Inch | 330.2 Millimeter
Assembly Width
7 Inch | 177.8 Millimeter
Outside Diameter
19 Inch | 482.6 Millimeter