TIMKEN
TIMKEN
EE724121D-90046
TIMKEN TIMKEN
Description
EE724121D-90046 TAPERED ROLLER BEARING ; POR NON RETURNABLE DBL ROW ASSY 18-24 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE724121; 12" Bore; 19-1/2" Outside Diameter; 6-3/4" Width; Double Row
Part #
EE724121D-90046
BDI #
1355462
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/EE724121D-90046/p/1355462
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
125.451
EAN
0053893023762
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
EE724121
Assembly Number
90046
Assembly Components
EE724121D (1) | 724195 (2) | Y1S-724195 (1)
End Play
0.004
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
1 Double Cone | 2 Single Cup | Large and Small Ribs | Close Guided Roller
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
EE724121D-90046
Weight / LBS
286.564
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE724121; 12" Bore; 19-1/2" Outside Diameter; 6-3/4" Width; Double Row
Assembly Width
6.75 Inch | 171.45 Millimeter
Bore
12 Inch | 304.8 Millimeter
Outside Diameter
19.5 Inch | 495.3 Millimeter