TIMKEN
TIMKEN
EE821096D-90011
TIMKEN TIMKEN
Description
EE821096D-90011 TAPERED ROLLER BRG ASSY ; POR 2-ROW 12-18 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE821096; 9-1/2" Bore; 16-1/2" Outside Diameter; 7" Width; Double Row
Part #
EE821096D-90011
BDI #
1355570
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/EE821096D-90011/p/1355570
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
101.522
EAN
0053893697772
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
EE821096
Assembly Number
90011
Assembly Components
EE821096D (1) | 821165 (2) | Y1S-821165 (1)
End Play
0.01
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
1 Double Cone | 2 Single Cup | Large and Small Ribs | Close Guided Roller
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
EE821096D-90011
Weight / LBS
223.617
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE821096; 9-1/2" Bore; 16-1/2" Outside Diameter; 7" Width; Double Row
Outside Diameter
16.5 Inch | 419.1 Millimeter
Bore
9.5 Inch | 241.3 Millimeter
Assembly Width
7 Inch | 177.8 Millimeter