

TIMKEN
TIMKEN
EE971354-902A7
TIMKEN TIMKEN
Description
EE971354-902A7 TAPERED ROLLER BEARING ; POR NON RETURNABLE DBL ROW ASSY 18-24 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE971354; 13-1/2" Bore; 21" Outside Diameter; 6-1/2" Width; Double Row
Part #
EE971354-902A7
BDI #
1355645
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/EE971354-902A7/p/1355645
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
120.645
EAN
0053893028439
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
EE971354
Assembly Number
902A7
Assembly Components
EE971354 (2) | 972102CD (1) | X1S-971354 (1)
End Play
0.034
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Outer Race with Oil Holes and Groove | Large and Small Ribs | Close Guided Roller
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
EE971354-902A7
Weight / LBS
277.699
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE971354; 13-1/2" Bore; 21" Outside Diameter; 6-1/2" Width; Double Row
Outside Diameter
21 Inch | 533.4 Millimeter
Bore
13.5 Inch | 342.9 Millimeter
Assembly Width
6.5 Inch | 165.1 Millimeter