

TIMKEN
TIMKEN
H242649D-902A1
TIMKEN TIMKEN
Description
H242649D-902A1 TAPERED ROLLER BRG ASSY ; 2-ROW 12-18 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number H242649; 8-1/8" Bore; 13-1/4" Outside Diameter; 7-1/8" Width; Double Row
Part #
H242649D-902A1
BDI #
1356788
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/H242649D-902A1/p/1356788
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
65.004
EAN
0053893803203
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
H242649
Assembly Number
902A1
Assembly Components
H242649D (1) | H242610 (2) | H242610EA (1)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
1 Double Cone | 2 Single Cup | Heavy Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
H242649D-902A1
Weight / LBS
143.309
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number H242649; 8-1/8" Bore; 13-1/4" Outside Diameter; 7-1/8" Width; Double Row
Bore
8.125 Inch | 206.375 Millimeter
Assembly Width
7.125 Inch | 180.975 Millimeter
Outside Diameter
13.25 Inch | 336.55 Millimeter