TIMKEN
TIMKEN
H244849D-90019
TIMKEN TIMKEN
Description
H244849D-90019 TAPERED ROLLER BRG ASSY ; POR 2-ROW 12-18 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number H244849; 8-5/8" Bore; 14-1/8" Outside Diameter; 7-3/4" Width; Double Row
Part #
H244849D-90019
BDI #
1356810
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/H244849D-90019/p/1356810
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
81.1
EAN
0053893549651
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
H244849
Assembly Number
90019
Assembly Components
H244849D (1) | H244810 (2) | H244810EA (1)
End Play
0.004
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
1 Double Cone | 2 Single Cup | Heavy Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
H244849D-90019
Weight / LBS
183.126
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number H244849; 8-5/8" Bore; 14-1/8" Outside Diameter; 7-3/4" Width; Double Row
Assembly Width
7.75 Inch | 196.85 Millimeter
Bore
8.625 Inch | 219.075 Millimeter
Outside Diameter
14.125 Inch | 358.775 Millimeter