https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDO-438-90092-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4MjB8aW1hZ2UvanBlZ3xhRE0xTDJoaFpDOHhNRGd5TkRBd01qa3lPRFkzTUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZlZFUlBYelF6T0Y4NU1EQTVNbDh6TURCNE16QXdMbXB3Wnd8NjYxZDQ0ZGE2MGUwNTk2OTRkMjNmMDYwZWRhZWI2YTYyZGMzMGUxMDk0NzgzMjI1ZDhlMmNjZGVmNWNhMjNjZQ
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDO-438-90092-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4MjB8aW1hZ2UvanBlZ3xhRE0xTDJoaFpDOHhNRGd5TkRBd01qa3lPRFkzTUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZlZFUlBYelF6T0Y4NU1EQTVNbDh6TURCNE16QXdMbXB3Wnd8NjYxZDQ0ZGE2MGUwNTk2OTRkMjNmMDYwZWRhZWI2YTYyZGMzMGUxMDk0NzgzMjI1ZDhlMmNjZGVmNWNhMjNjZQ
TIMKEN
TIMKEN
H247535-90045
TIMKEN TIMKEN
Description
H247535-90045 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE 2-ROW 12-18 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number H247535; 7-7/8" Bore; 15-1/8" Outside Diameter; 9-3/8" Width; Double Row
Part #
H247535-90045
BDI #
1356818
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/H247535-90045/p/1356818
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
123.411
EAN
0053893550596
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
H247535
Assembly Number
90045
Assembly Components
H247535 (2) | H247510CD (1) | H247535XA (1)
End Play
0.024
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Heavy Duty | Outer Race with Oil Holes and Groove
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
H247535-90045
Weight / LBS
272.076
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number H247535; 7-7/8" Bore; 15-1/8" Outside Diameter; 9-3/8" Width; Double Row
Bore
7.875 Inch | 200.025 Millimeter
Assembly Width
9.375 Inch | 238.125 Millimeter
Outside Diameter
15.125 Inch | 384.175 Millimeter
