

TIMKEN
TIMKEN
H247549D-90065
TIMKEN TIMKEN
Description
H247549D-90065 TAPERED ROLLER BRG ASSY ; 2-ROW 12-18 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number H247549; 9-1/4" Bore; 15-1/8" Outside Diameter; 8-1/4" Width; Double Row
Part #
H247549D-90065
BDI #
1356852
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/H247549D-90065/p/1356852
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
97.982
EAN
0053893814384
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
H247549
Assembly Number
90065
Assembly Components
H247549D (1) | H247510 (2) | H247510EA (1)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
1 Double Cone | 2 Single Cup | Heavy Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
H247549D-90065
Weight / LBS
216.014
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number H247549; 9-1/4" Bore; 15-1/8" Outside Diameter; 8-1/4" Width; Double Row
Outside Diameter
15.125 Inch | 384.175 Millimeter
Bore
9.25 Inch | 234.95 Millimeter
Assembly Width
8.25 Inch | 209.55 Millimeter