

TIMKEN
TIMKEN
H337840-90258
TIMKEN TIMKEN
Description
H337840-90258 TAPERED ROLLER BEARING ; DOUBLE ROW NON RET
Tapered Roller Bearing Assembly; Standard Precision; Basic Number H337840; 6-1/2" Bore; 11.878" Outside Diameter; 7.502" Width; Double Row
Part #
H337840-90258
BDI #
1356933
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/H337840-90258/p/1356933
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
66.6
EAN
0053893988405
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
H337840
Assembly Number
90258
Assembly Components
H337840 (2) | H337816XD (1) | H337840XA (1) | K150188 (2) | K154498 (1) | K154507 (2)
End Play
0.023 to 0.027
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Heavy Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
H337840-90258
Weight / LBS
146.684
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number H337840; 6-1/2" Bore; 11.878" Outside Diameter; 7.502" Width; Double Row
Outside Diameter
11.878 Inch | 301.701 Millimeter
Bore
6.5 Inch | 165.1 Millimeter
Assembly Width
7.502 Inch | 190.551 Millimeter