Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

H337844-90164 https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2SCN-1DCP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQwNXxpbWFnZS9qcGVnfGFEVXdMMmc1WXk4eE1EYzNNRGcyT0RjMk5EY3dNaTlKVGtSWVdGaENVa2RZV0ZoZlZGSmZRVk5UV1Y4eVUwTk9YekZFUTFCZk16QXdlRE13TUM1cWNHY3xkNTBjYzMwNTM3YWM0MWQ4NGZjNTAwMjc4MmJkYzIxZjQ1M2ExNjI1YzNmMDUyZDg4ZTlhNDJiNDFhOGJjMTUy
1356941 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

H337844-90164

Description

H337844-90164 TAPERED ROLLER BEARING ; NON RETURNABLE 2-ROW AP ASS CLASS GG

Tapered Roller Bearing Assembly; Standard Precision; Basic Number H337844; 6-7/8" Bore; 11.878" Outside Diameter; 7.502" Width; Double Row

Part #

H337844-90164

BDI #
1356941

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
64.558
EAN
0053893600994
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
H337844
Assembly Number
90164
Assembly Components
H337844 (2) | H337816XD (1) | H337844XA (1) | K147749 (2) | K524465 (1) | K524662 (2) | K89716 (1)
End Play
0.023 to 0.027
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Heavy Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
H337844-90164
Weight / LBS
142.326
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number H337844; 6-7/8" Bore; 11.878" Outside Diameter; 7.502" Width; Double Row
Assembly Width
7.502 Inch | 190.551 Millimeter
Bore
6.875 Inch | 174.625 Millimeter
Outside Diameter
11.878 Inch | 301.701 Millimeter