

TIMKEN
TIMKEN
H432549D-90012
TIMKEN TIMKEN
Description
H432549D-90012 TDI ASSY ; H432549D-H432510 WITH SPACER
Tapered Roller Bearing Assembly; Class 2 Precision; Basic Number H432549D; 6-1/8" Bore; 9-3/4" Outside Diameter; 4-13/16" Width; Double Row
Part #
H432549D-90012
BDI #
27882953
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/H432549D-90012/p/27882953
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0
Product Group - BDI
B04336
Precision Class
Class 2
Component
Assembly
Basic Number
H432549D
Assembly Number
90012
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
51.44
Long Description
Tapered Roller Bearing Assembly; Class 2 Precision; Basic Number H432549D; 6-1/8" Bore; 9-3/4" Outside Diameter; 4-13/16" Width; Double Row
Outside Diameter
9.75 Inch | 247.65 Millimeter
Bore
6.125 Inch | 155.575 Millimeter
Assembly Width
4.813 Inch | 122.25 Millimeter