TIMKEN
TIMKEN
H432549TD-90010
TIMKEN TIMKEN
Description
H432549TD-90010 TAPERED ROLLER BRG ASSY ; 2-ROW 8-12 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number H432549; 6-1/8" Bore; 9-3/4" Outside Diameter; 4-13/16" Width; Double Row
Part #
H432549TD-90010
BDI #
1357008
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/H432549TD-90010/p/1357008
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
25.356
EAN
0053893068329
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
H432549
Assembly Number
90010
Assembly Components
H432549TD (1) | H432510 (2) | H432510EA (1)
End Play
0.009
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
1 Double Cone | 2 Single Cup | Heavy Duty | Tapered Bore
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
H432549TD-90010
Weight / LBS
56.7
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number H432549; 6-1/8" Bore; 9-3/4" Outside Diameter; 4-13/16" Width; Double Row
Assembly Width
4.813 Inch | 122.25 Millimeter
Bore
6.125 Inch | 155.575 Millimeter
Outside Diameter
9.75 Inch | 247.65 Millimeter