

TIMKEN
TIMKEN
H913849-99401
TIMKEN TIMKEN
Description
H913849-99401 TPD RLR MULTI-BRNG KIT ; 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number H913849; 2-3/4" Bore; 5-3/4" Outside Diameter; 1-5/8" Width; Single Row
Part #
H913849-99401
BDI #
1425164
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/H913849-99401/p/1425164
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
5.7
EAN
0053893663579
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
H913849
Assembly Components
H913849 (1) | H913810 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Steel Cage Material
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
6.33
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number H913849; 2-3/4" Bore; 5-3/4" Outside Diameter; 1-5/8" Width; Single Row
Assembly Width
1.625 Inch | 41.275 Millimeter
Bore
2.75 Inch | 69.85 Millimeter
Outside Diameter
5.75 Inch | 146.05 Millimeter