

TIMKEN
TIMKEN
H936340-90010
TIMKEN TIMKEN
Description
H936340-90010 TAPERED ROLLER BRG ASSY ; NON RETURNABLE TWO-1-ROW 12-18OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number H936340; 6-1/8" Bore; 13" Outside Diameter; 6-3/4" Width; Double Row
Part #
H936340-90010
BDI #
1357252
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/H936340-90010/p/1357252
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
66.464
EAN
0053893715179
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
H936340
Assembly Number
90010
Assembly Components
H936340 (2) | H936310 (2) | H936310EA (1)
End Play
0.006
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 2 Single Cup | Heavy Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
H936340-90010
Weight / LBS
146.528
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number H936340; 6-1/8" Bore; 13" Outside Diameter; 6-3/4" Width; Double Row
Outside Diameter
13 Inch | 330.2 Millimeter
Bore
6.125 Inch | 155.575 Millimeter
Assembly Width
6.75 Inch | 171.45 Millimeter