

NTN
NTN
H936349/H936310DF
NTN NTN
Description
H936349/H936310DF TAPERED RLR BRG ; NON-RETURNABLE 6.625"X13"X6.25"
Tapered Roller Bearing Assembly; Standard Precision; Basic Number H936349; 6-5/8" Bore; 13" Outside Diameter; 6-1/4" Width; Double Row
Part #
H936349/H936310DF
BDI #
1219770
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/H936349-H936310DF/p/1219770
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
60.82
EAN
4547359654592
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
H936349
Assembly Components
H936349 (2) | H936310DF (1)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
134.261
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number H936349; 6-5/8" Bore; 13" Outside Diameter; 6-1/4" Width; Double Row
Bore
6.625 Inch | 168.275 Millimeter
Assembly Width
6.25 Inch | 158.75 Millimeter
Outside Diameter
13 Inch | 330.2 Millimeter