KOYO
KOYO
HC 17887/31
KOYO KOYO
Description
HC 17887/31 TAPERED RLR BRG ASSY
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HC17887; 45.23MM Bore; 79.985MM Outside Diameter; 19.845MM Width; Single Row
Part #
HC 17887/31
BDI #
15001733
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HC-17887-31/p/15001733
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
HC17887
Assembly Components
HC17887 (1) | HC17831 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://koyo.jtekt.co.jp
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HC17887; 45.23MM Bore; 79.985MM Outside Diameter; 19.845MM Width; Single Row
Bore
1.781 Inch | 45.23 Millimeter
Outside Diameter
3.149 Inch | 79.985 Millimeter
Assembly Width
0.781 Inch | 19.845 Millimeter