

NTN
NTN
HH221440/HH221410
NTN NTN
Description
HH221440/HH221410 TAPERED RLR BRG ; NON-RETURNABLE 3.75"X7.5"X2.265"
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HH221440; 3-3/4" Bore; 7-1/2" Outside Diameter; 2.265" Width; Single Row
Part #
HH221440/HH221410
BDI #
1219855
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HH221440-HH221410/p/1219855
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0
EAN
4547359070194
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
HH221440
Assembly Components
HH221440 (1) | HH221410 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HH221440; 3-3/4" Bore; 7-1/2" Outside Diameter; 2.265" Width; Single Row
Outside Diameter
7.5 Inch | 190.5 Millimeter
Assembly Width
2.265 Inch | 57.531 Millimeter
Bore
3.75 Inch | 95.25 Millimeter