

TIMKEN
TIMKEN
HH221447-90022
TIMKEN TIMKEN
Description
HH221447-90022 TAPERED ROLLER BRG ASSY ; DOUBLE CUP 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HH221447; 3.936" Bore; 7-1/2" Outside Diameter; 5" Width; Double Row
Part #
HH221447-90022
BDI #
1357461
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HH221447-90022/p/1357461
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
14.94
EAN
0053893515731
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
HH221447
Assembly Number
90022
Assembly Components
HH221447 (2) | HH221410D (1) | HH221447XA (1)
End Play
0.012
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Heavier Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HH221447-90022
Weight / LBS
32.937
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HH221447; 3.936" Bore; 7-1/2" Outside Diameter; 5" Width; Double Row
Outside Diameter
7.5 Inch | 190.5 Millimeter
Assembly Width
5 Inch | 127 Millimeter
Bore
3.936 Inch | 99.974 Millimeter