

TIMKEN
TIMKEN
HH221449NW-902A6
TIMKEN TIMKEN
Description
HH221449NW-902A6 TAPERED ROLLER BRG ASSY ; POR NON RETURNABLE 2-ROW 8-12 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HH221449; 4" Bore; 10-1/4" Outside Diameter; Double Row
Part #
HH221449NW-902A6
BDI #
1357505
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HH221449NW-902A6/p/1357505
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
43.098
EAN
0053893033693
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
HH221449
Assembly Number
902A6
Assembly Components
HH221449NW (2) | K326068 (1) | K326069 (2)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Heavier Duty | Non-Adjustable Bearing | With Slotted Front Face
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HH221449NW-902A6
Weight / LBS
94.93
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HH221449; 4" Bore; 10-1/4" Outside Diameter; Double Row
Outside Diameter
10.25 Inch | 260.35 Millimeter
Bore
4 Inch | 101.6 Millimeter