

TIMKEN
TIMKEN
HH506348-99401
TIMKEN TIMKEN
Description
TIMKEN HH506348-99401
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HH506348; 1-15/16" Bore; 4-1/2" Outside Diameter; 1-3/4" Width; Single Row
Part #
HH506348-99401
BDI #
1357731
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HH506348-99401/p/1357731
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
2.295
EAN
0053893349336
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
HH506348
Assembly Components
HH506348 (1) | HH506310 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Pressed Steel Material | Pin-Type
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
4.97
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HH506348; 1-15/16" Bore; 4-1/2" Outside Diameter; 1-3/4" Width; Single Row
Outside Diameter
4.5 Inch | 114.3 Millimeter
Bore
1.938 Inch | 49.225 Millimeter
Assembly Width
1.75 Inch | 44.45 Millimeter