

TIMKEN
TIMKEN
HH840249-90015
TIMKEN TIMKEN
Description
HH840249-90015 TAPERED ROLLER BEARING ; POR NON RETURNABLE TWO-1-ROW ASSY
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HH840249; 7-1/2" Bore; 13-1/4" Outside Diameter; 7-3/4" Width; Double Row
Part #
HH840249-90015
BDI #
1357753
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HH840249-90015/p/1357753
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
73.772
EAN
0053893699318
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
HH840249
Assembly Number
90015
Assembly Components
HH840249 (2) | HH840210 (2) | HH840210EA (1)
End Play
0.016
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 2 Single Cup | Heavier Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HH840249-90015
Weight / LBS
166.78
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HH840249; 7-1/2" Bore; 13-1/4" Outside Diameter; 7-3/4" Width; Double Row
Assembly Width
7.75 Inch | 196.85 Millimeter
Bore
7.5 Inch | 190.5 Millimeter
Outside Diameter
13.25 Inch | 336.55 Millimeter