

SKF
SKF
HM 803149/110
SKF SKF
Description
HM 803149/110
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM803149; 1-3/4" Bore; 3-1/2" Outside Diameter; 1-3/16" Width; Single Row
Part #
HM 803149/110
BDI #
1483653
Details
2960.0
RSD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HM-803149-110/p/1483653
Your Price
RSD 2,960.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
HM803149
Assembly Components
HM803149 (1) | HM803110 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Heavy Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.skf.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM803149; 1-3/4" Bore; 3-1/2" Outside Diameter; 1-3/16" Width; Single Row
Bore
1.75 Inch | 44.45 Millimeter
Outside Diameter
3.5 Inch | 88.9 Millimeter
Assembly Width
1.188 Inch | 30.175 Millimeter