

TIMKEN
TIMKEN
HM127446-90098
TIMKEN TIMKEN
Description
HM127446-90098 TAPERED ROLLER BEARING ; 2-ROW AP ASS CLASS D
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM127446; 5.187" Bore; 8-3/16" Outside Diameter; 5.76" Width; Double Row
Part #
HM127446-90098
BDI #
1358080
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HM127446-90098/p/1358080
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
22.919
EAN
0053893484860
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
HM127446
Assembly Number
90098
Assembly Components
HM127446 (2) | HM127415XD (1) | HM127446XA (1) | K85507 (2) | K85525 (1) | K86860 (2) | K89716 (1)
End Play
0.023 to 0.029
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Heavy Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM127446-90098
Weight / LBS
50.528
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM127446; 5.187" Bore; 8-3/16" Outside Diameter; 5.76" Width; Double Row
Outside Diameter
8.188 Inch | 207.975 Millimeter
Assembly Width
5.76 Inch | 146.304 Millimeter
Bore
5.187 Inch | 131.75 Millimeter