

TIMKEN
TIMKEN
HM218248-90010
TIMKEN TIMKEN
Description
HM218248-90010 TR BEARINGS CONE ; POR NON RETURNABLE
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM218248; 3.542" Bore; 5.786" Outside Diameter; 3.15" Width; Double Row
Part #
HM218248-90010
BDI #
1358479
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HM218248-90010/p/1358479
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
5.214
EAN
0053893041131
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
HM218248
Assembly Number
90010
Assembly Components
HM218248 (2) | HM218210 (2) | HM218210EA (1)
End Play
0.012
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 2 Single Cup | Heavy Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM218248-90010
Weight / LBS
11.784
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM218248; 3.542" Bore; 5.786" Outside Diameter; 3.15" Width; Double Row
Bore
3.542 Inch | 89.967 Millimeter
Outside Diameter
5.786 Inch | 146.975 Millimeter
Assembly Width
3.15 Inch | 80 Millimeter