

TIMKEN
TIMKEN
HM231148-902A4
TIMKEN TIMKEN
Description
HM231148-902A4 TAPERED ROLLER BRG ASSY ; TWO-1-ROW 8-12OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM231148; 5-7/8" Bore; 9-5/16" Outside Diameter; 4-1/2" Width; Double Row
Part #
HM231148-902A4
BDI #
1358562
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HM231148-902A4/p/1358562
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
19.648
EAN
0053893637495
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
HM231148
Assembly Number
902A4
Assembly Components
HM231148 (2) | HM231110 (2) | HM231110EE (1) | HM231148XB (1)
End Play
0.02
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 2 Single Cup | Heavy Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM231148-902A4
Weight / LBS
44.116
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM231148; 5-7/8" Bore; 9-5/16" Outside Diameter; 4-1/2" Width; Double Row
Outside Diameter
9.313 Inch | 236.55 Millimeter
Assembly Width
4.5 Inch | 114.3 Millimeter
Bore
5.875 Inch | 149.225 Millimeter