

TIMKEN
TIMKEN
HM231149 99402
TIMKEN TIMKEN
Description
TIMKEN HM231149 99402
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM231149; 5-7/8" Bore; 9-1/2" Outside Diameter; 6-1/8" Width; Single Row
Part #
HM231149 99402
BDI #
23930536
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HM231149-99402/p/23930536
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
HM231149
Assembly Number
99402
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Heavy Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM231149; 5-7/8" Bore; 9-1/2" Outside Diameter; 6-1/8" Width; Single Row
Bore
5.875 Inch | 149.225 Millimeter
Assembly Width
6.125 Inch | 155.575 Millimeter
Outside Diameter
9.5 Inch | 241.3 Millimeter