

TIMKEN
TIMKEN
HM237546D-902A1
TIMKEN TIMKEN
Description
HM237546D-902A1 TAPERED ROLLER BRG ASSY ; 2-ROW 8-12 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM237546; 7" Bore; 11-3/8" Outside Diameter; 4-7/8" Width; Double Row
Part #
HM237546D-902A1
BDI #
1358727
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HM237546D-902A1/p/1358727
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
32.383
EAN
0053893537320
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
HM237546
Assembly Number
902A1
Assembly Components
HM237546D (1) | HM237510 (2) | HM237510EA (1)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
1 Double Cone | 2 Single Cup | Heavy Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM237546D-902A1
Weight / LBS
72.452
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM237546; 7" Bore; 11-3/8" Outside Diameter; 4-7/8" Width; Double Row
Assembly Width
4.875 Inch | 123.825 Millimeter
Bore
7 Inch | 177.8 Millimeter
Outside Diameter
11.375 Inch | 288.925 Millimeter