

TIMKEN
TIMKEN
HM252349-90126
TIMKEN TIMKEN
Description
HM252349-90126 TAPERED ROLLER BRG ASSY ; 2-ROW 12-18 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM252349; 10-1/4" Bore; 16-5/8" Outside Diameter; 7-1/32" Width; Double Row
Part #
HM252349-90126
BDI #
1358790
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HM252349-90126/p/1358790
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
86.686
EAN
0053893557540
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
HM252349
Assembly Number
90126
Assembly Components
HM252349 (2) | HM252310CD (1) | HM252349XB (1)
End Play
0.036
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Heavy Medium Duty | Outer Race with Oil Holes and Groove
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM252349-90126
Weight / LBS
191.11
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM252349; 10-1/4" Bore; 16-5/8" Outside Diameter; 7-1/32" Width; Double Row
Bore
10.25 Inch | 260.35 Millimeter
Assembly Width
7.031 Inch | 178.587 Millimeter
Outside Diameter
16.625 Inch | 422.275 Millimeter