

TIMKEN
TIMKEN
HM261049-90078
TIMKEN TIMKEN
Description
HM261049-90078 TAPERED ROLLER BRG ASSY ; DOUBLE ROW 18-24 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM261049; 13-1/8" Bore; 18-1/2" Outside Diameter; 7-1/2" Width; Double Row
Part #
HM261049-90078
BDI #
1358910
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HM261049-90078/p/1358910
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
95.332
EAN
0053893565118
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
HM261049
Assembly Number
90078
Assembly Components
HM261049 (2) | HM261010CD (1) | HM261049XA (1)
End Play
0.036
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Heavy Medium Duty | Outer Race with Oil Holes and Groove
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM261049-90078
Weight / LBS
210.172
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM261049; 13-1/8" Bore; 18-1/2" Outside Diameter; 7-1/2" Width; Double Row
Assembly Width
7.5 Inch | 190.5 Millimeter
Bore
13.125 Inch | 333.375 Millimeter
Outside Diameter
18.5 Inch | 469.9 Millimeter