Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

HM261049DW-90096 https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDI-PN-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8OTEwMXxpbWFnZS9qcGVnfGFESTNMMmczWlM4eE1EZ3lNVFE0TXprNE5qazNOQzlOUmxKVVNVMUNVa2RZV0ZoZlJGSlVVa0pmVkVSSlgxQk9YME5IWHpNd01IZ3pNREF1YW5Cbnw4ZTE0NDMyOWZiYWQ0OTA0N2U4YWQ3MDhlZDE0ZTA4ZDM5YjMyMzM3YjQ3Njc2Mzk1Yjk1MjM0ZGVhNmNhYjZk
1358925 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

HM261049DW-90096

Description

HM261049DW-90096 TAPERED ROLLER BEARING ; DOUBLE ROW POR NON RET

Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM261049; 13-1/8" Bore; 18-1/2" Outside Diameter; 6-9/16" Width; Double Row

Part #

HM261049DW-90096

BDI #
1358925

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
96.06
EAN
0053893810447
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
HM261049
Assembly Number
90096
Assembly Components
HM261049DW (1) | HM261010 (2) | HM261010EA (1)
End Play
0.02
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
1 Double Cone | 2 Single Cup | Heavy Medium Duty | With Keyway or Slot
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM261049DW-90096
Weight / LBS
211.58
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM261049; 13-1/8" Bore; 18-1/2" Outside Diameter; 6-9/16" Width; Double Row
Outside Diameter
18.5 Inch | 469.9 Millimeter
Assembly Width
6.563 Inch | 166.7 Millimeter
Bore
13.125 Inch | 333.375 Millimeter