TIMKEN
TIMKEN
HM262749TD-90060
TIMKEN TIMKEN
Description
HM262749TD-90060 TAPERED ROLLER BEARING ; POR NON RETURNABLE 2-ROW ASSY 18-24 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM262749; 13-5/8" Bore; 19-1/4" Outside Diameter; 6-7/8" Width; Double Row
Part #
HM262749TD-90060
BDI #
1358985
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HM262749TD-90060/p/1358985
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
115.96
EAN
0053893567778
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
HM262749
Assembly Number
90060
Assembly Components
HM262749TD (1) | HM262710 (2) | HM262710EA (1)
End Play
0.032
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
1 Double Cone | 2 Single Cup | Heavy Medium Duty | Tapered Bore
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM262749TD-90060
Weight / LBS
255.419
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM262749; 13-5/8" Bore; 19-1/4" Outside Diameter; 6-7/8" Width; Double Row
Outside Diameter
19.25 Inch | 488.95 Millimeter
Assembly Width
6.875 Inch | 174.625 Millimeter
Bore
13.625 Inch | 346.075 Millimeter