TIMKEN
TIMKEN
HM266449DW-90126
TIMKEN TIMKEN
Description
HM266449DW-90126 TAPERED ROLLER BEARING ; POR NON RETURNABLE 2-ROW ASSY 18-24 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM266449; 15-1/8" Bore; 21-1/2" Outside Diameter; 7-5/8" Width; Double Row
Part #
HM266449DW-90126
BDI #
1359111
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HM266449DW-90126/p/1359111
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
155.04
EAN
0053893051185
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
HM266449
Assembly Number
90126
Assembly Components
HM266449DW (1) | HM266410 (2) | HM266410EA (1)
End Play
0.008
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
1 Double Cone | 2 Single Cup | Heavy Medium Duty | With Keyway or Slot
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM266449DW-90126
Weight / LBS
341.496
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM266449; 15-1/8" Bore; 21-1/2" Outside Diameter; 7-5/8" Width; Double Row
Outside Diameter
21.5 Inch | 546.1 Millimeter
Bore
15.125 Inch | 384.175 Millimeter
Assembly Width
7.625 Inch | 193.675 Millimeter