

NTN
NTN
HM516442/HM516410
NTN NTN
Description
HM516442/HM516410 TAPERED RLR BRG ; 3"X5.25"X1.5625"
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM516442; 3" Bore; 5-1/4" Outside Diameter; 1-9/16" Width; Single Row
Part #
HM516442/HM516410
BDI #
1220157
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HM516442-HM516410/p/1220157
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
2.254
EAN
4547359075250
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
HM516442
Assembly Components
HM516442 (1) | HM516410 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Heavy Medium Duty | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
4.969
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM516442; 3" Bore; 5-1/4" Outside Diameter; 1-9/16" Width; Single Row
Assembly Width
1.563 Inch | 39.7 Millimeter
Bore
3 Inch | 76.2 Millimeter
Outside Diameter
5.25 Inch | 133.35 Millimeter