

TIMKEN
TIMKEN
HM743345-90058
TIMKEN TIMKEN
Description
HM743345-90058 TAPERED ROLLER BRG ASSY ; 2-ROW 12-18 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM743345; 8-1/4" Bore; 13-1/8" Outside Diameter; 5-7/8" Width; Double Row
Part #
HM743345-90058
BDI #
1359314
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HM743345-90058/p/1359314
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
59.321
EAN
0053893817705
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
HM743345
Assembly Number
90058
Assembly Components
HM743345 (2) | HM743310CD (1) | HM743345XA (1)
End Play
0.02
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Heavy Medium Duty | Outer Race with Oil Holes and Groove
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM743345-90058
Weight / LBS
101.196
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM743345; 8-1/4" Bore; 13-1/8" Outside Diameter; 5-7/8" Width; Double Row
Bore
8.25 Inch | 209.55 Millimeter
Assembly Width
5.875 Inch | 149.225 Millimeter
Outside Diameter
13.125 Inch | 333.375 Millimeter