

TIMKEN
TIMKEN
JHM807045-99401
TIMKEN TIMKEN
Description
TIMKEN JHM807045-99401
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JHM807045; 50MM Bore; 105MM Outside Diameter; 37MM Width; Single Row
Part #
JHM807045-99401
BDI #
23946333
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/JHM807045-99401/p/23946333
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.5
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
JHM807045
Assembly Components
JHM807045 (1) | JHM807012 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Heavy Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
3.3
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JHM807045; 50MM Bore; 105MM Outside Diameter; 37MM Width; Single Row
Outside Diameter
4.134 Inch | 105 Millimeter
Assembly Width
1.457 Inch | 37 Millimeter
Bore
1.969 Inch | 50 Millimeter