Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

JHM840449-90K01 https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2SCN-2SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTA5NHxpbWFnZS9qcGVnfGFHRmpMMmd4TXk4eE1EYzNNVEEzTVRVMk5UZzFOQzlKVGtSWVdGaENVa2RZV0ZoZlZGSmZRVk5UV1Y4eVUwTk9YekpUUTFCZk16QXdlRE13TUM1cWNHY3w5MjVlYzVkNGE1OWM0YzZiZjNkYzA0YjBmMzYxMjZmYTczNTE0YTljYjJiNDJlMDY0NDRiZTRjNzZkNzYxYzdm
1360369 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

JHM840449-90K01

Description

JHM840449-90K01 TAPERED ROLLER BEARING ; POR TWO-1-ROW ASSY

Tapered Roller Bearing Assembly; Standard Precision; Basic Number JHM840449; 200MM Bore; 300MM Outside Diameter; 130MM Width; Double Row

Part #

JHM840449-90K01

BDI #
1360369

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
30.87
EAN
0053893699530
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
JHM840449
Assembly Number
90K01
Assembly Components
JHM840449 (2) | JHM840410 (2) | HM840410EA (1) | HM840449XA (1)
End Play
0.024
Number of Tapered Rows
Double Row
Inch - Metric
Metric
Other Features
2 Single Cone | 2 Single Cup | Heavy Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
JHM840449-90K01
Weight / LBS
67.99
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JHM840449; 200MM Bore; 300MM Outside Diameter; 130MM Width; Double Row
Outside Diameter
11.811 Inch | 300 Millimeter
Bore
7.874 Inch | 200 Millimeter
Assembly Width
5.118 Inch | 130 Millimeter