Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

JM822049-90B02 https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-1SCN-1SCPF-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyMDh8aW1hZ2UvanBlZ3xhRFF5TDJnM1ppOHhNRE14TnpVeU1EYzVOemN5Tmk5SlRrUllXRmhDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQkdYek13TUhnek1EQXVhbkJufDc3MmY1YmViMjRkMjRlY2NlNWVmMzU3NTYyZDA1ZDY0ZGY5MTMyZWVkNzA4MmI3ZDYzOGQyYWZkOGY1Yzc0NzA
1361006 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

JM822049-90B02

Description

JM822049-90B02 TR BEARINGS CONE ; NON-RETURNABLE

Tapered Roller Bearing Assembly; Standard Precision; Basic Number JM822049; 110MM Bore; 165.1MM Outside Diameter; 171.348MM Flange Outside Diameter; Single Row

Part #

JM822049-90B02

BDI #
1361006

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
2.65
EAN
0053893087252
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
JM822049
Assembly Number
90B02
Assembly Components
JM822049 (1) | 56650-B (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Flanged Outer Race
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
JM822049-90B02
Weight / LBS
5.829
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JM822049; 110MM Bore; 165.1MM Outside Diameter; 171.348MM Flange Outside Diameter; Single Row
Outside Diameter
6.5 Inch | 165.1 Millimeter
Flange Outside Diameter
6.746 Inch | 171.348 Millimeter
Bore
4.331 Inch | 110 Millimeter