https://www.bdiexpress.com/medias/MFRTIMBRGXXX-PTRB-TS-07100-90041-300x300.jpg?context=bWFzdGVyfHJvb3R8NjU4OHxpbWFnZS9qcGVnfGFERmlMMmd4Wmk4eE1EZ3lNVFExT0RreE9UUTFOQzlOUmxKVVNVMUNVa2RZV0ZoZlVGUlNRbDlVVTE4d056RXdNRjg1TURBME1WOHpNREI0TXpBd0xtcHdad3wyYjBjMmU5OGU2YjVkMGQyNzNkMmNjYTdiYjMwY2M5MTRmMTg5MzI2OTJmMDBkNDZlYjQ3YTY2NTk3ODVhNDVi
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-PTRB-TS-07100-90041-300x300.jpg?context=bWFzdGVyfHJvb3R8NjU4OHxpbWFnZS9qcGVnfGFERmlMMmd4Wmk4eE1EZ3lNVFExT0RreE9UUTFOQzlOUmxKVVNVMUNVa2RZV0ZoZlVGUlNRbDlVVTE4d056RXdNRjg1TURBME1WOHpNREI0TXpBd0xtcHdad3wyYjBjMmU5OGU2YjVkMGQyNzNkMmNjYTdiYjMwY2M5MTRmMTg5MzI2OTJmMDBkNDZlYjQ3YTY2NTk3ODVhNDVi
TIMKEN
TIMKEN
JP7049-90BA1
TIMKEN TIMKEN
Description
JP7049-90BA1 TAPERED ROLLER BEARING ASSY ; NON-RETURNABLE SINGLE PREC 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JP7049; 70MM Bore; 110MM Outside Diameter; 21MM Width; Single Row
Part #
JP7049-90BA1
BDI #
1361189
Details
1409.21
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/JP7049-90BA1/p/1361189
Your Price
$ 1,409.21 / each
$ 1,451.49 / each BDIExpress
$ 1,451.49 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.685
EAN
0053893150130
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
JP7049
Assembly Number
90BA1
Assembly Components
JP7049 (1) | JP7010 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
JP7049-90BA1
Weight / LBS
1.599
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JP7049; 70MM Bore; 110MM Outside Diameter; 21MM Width; Single Row
Bore
2.756 Inch | 70 Millimeter
Assembly Width
0.827 Inch | 21 Millimeter
Outside Diameter
4.331 Inch | 110 Millimeter
