

TIMKEN
TIMKEN
JW6049-99402
TIMKEN TIMKEN
Description
JW6049-99402 TAPERED ROLLER BEARING ASSY ; POR METRIC 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JW6049; 60MM Bore; 125MM Outside Diameter; 37MM Width; Single Row
Part #
JW6049-99402
BDI #
1425354
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/JW6049-99402/p/1425354
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.995
EAN
0053893653013
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
JW6049
Assembly Number
99402
Assembly Components
JW6049 (1) | JW6010 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
4.4
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JW6049; 60MM Bore; 125MM Outside Diameter; 37MM Width; Single Row
Outside Diameter
4.921 Inch | 125 Millimeter
Assembly Width
1.457 Inch | 37 Millimeter
Bore
2.362 Inch | 60 Millimeter