

TIMKEN
TIMKEN
L163149H-902A8
TIMKEN TIMKEN
Description
L163149H-902A8 TAPERED ROLLER BRG ASSY ; 2-ROW 12-18 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number L163149H; 14" Bore; 17-1/2" Outside Diameter; 5-3/8" Width; Double Row
Part #
L163149H-902A8
BDI #
24625527
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/L163149H-902A8/p/24625527
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
46.017
EAN
0053893107394
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
L163149H
Assembly Number
902A8
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number L163149H; 14" Bore; 17-1/2" Outside Diameter; 5-3/8" Width; Double Row
Assembly Width
5.375 Inch | 136.525 Millimeter
Bore
14 Inch | 355.6 Millimeter
Outside Diameter
17.5 Inch | 444.5 Millimeter