

TIMKEN
TIMKEN
L319249-90021
TIMKEN TIMKEN
Description
L319249-90021 TAPERED ROLLER BEARING ; NON-RETURNABLE
Tapered Roller Bearing Assembly; Standard Precision; Basic Number L319249; 3-3/4" Bore; 5-1/8" Outside Diameter; 13/16" Width; Single Row
Part #
L319249-90021
BDI #
1362623
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/L319249-90021/p/1362623
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.819
EAN
0053893151403
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
L319249
Assembly Number
90021
Assembly Components
L319249 (1) | L319210 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Light Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
L319249-90021
Weight / LBS
1.805
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number L319249; 3-3/4" Bore; 5-1/8" Outside Diameter; 13/16" Width; Single Row
Outside Diameter
5.125 Inch | 130.175 Millimeter
Bore
3.75 Inch | 95.25 Millimeter
Assembly Width
0.813 Inch | 20.65 Millimeter