

TIMKEN
TIMKEN
L327249-90030
TIMKEN TIMKEN
Description
L327249-90030 TAPERED ROLLER BEARING ; POR NON RETURNABLE DBL CUP ASSY 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number L327249; 5-1/4" Bore; 6-31/32" Outside Diameter; 2-1/4" Width; Double Row
Part #
L327249-90030
BDI #
1362644
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/L327249-90030/p/1362644
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
3.632
EAN
0053893849256
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
L327249
Assembly Number
90030
Assembly Components
L327249 (2) | L327210D (1) | L327249XA (1)
End Play
0.008
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Light Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
L327249-90030
Weight / LBS
8.417
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number L327249; 5-1/4" Bore; 6-31/32" Outside Diameter; 2-1/4" Width; Double Row
Outside Diameter
6.969 Inch | 177.008 Millimeter
Bore
5.25 Inch | 133.35 Millimeter
Assembly Width
2.25 Inch | 57.15 Millimeter