

TIMKEN
TIMKEN
L435049-905A1
TIMKEN TIMKEN
Description
L435049-905A1 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE SINGLE PREC 8-12 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number L435049; 6-3/4" Bore; 8-3/4" Outside Diameter; 1" Width; Single Row
Part #
L435049-905A1
BDI #
1362745
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/L435049-905A1/p/1362745
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
2.374
EAN
0053893152738
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
L435049
Assembly Number
905A1
Assembly Components
L435049 (1) | L435010 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Light Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
L435049-905A1
Weight / LBS
5.517
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number L435049; 6-3/4" Bore; 8-3/4" Outside Diameter; 1" Width; Single Row
Assembly Width
1 Inch | 25.4 Millimeter
Bore
6.75 Inch | 171.45 Millimeter
Outside Diameter
8.75 Inch | 222.25 Millimeter