

NSK
NSK
L44649R/L44610R
NSK NSK
Description
NSK L44649R/L44610R
Tapered Roller Bearing Assembly; Standard Precision; Basic Number L44649; 27MM Bore; 50.292MM Outside Diameter; 14.224MM Width; Single Row
Part #
L44649R/L44610R
BDI #
1189255
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/L44649R-L44610R/p/1189255
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.1
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
L44649
Assembly Components
L44649R (1) | L44610R (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Light Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.nsk.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number L44649; 27MM Bore; 50.292MM Outside Diameter; 14.224MM Width; Single Row
Assembly Width
0.56 Inch | 14.224 Millimeter
Bore
1.063 Inch | 27 Millimeter
Outside Diameter
1.98 Inch | 50.292 Millimeter