

TIMKEN
TIMKEN
L555249-902A3
TIMKEN TIMKEN
Description
L555249-902A3 TAPERED ROLLER BEARING ; NON-RETURNABLE
Tapered Roller Bearing Assembly; Standard Precision; Basic Number L555249; 11-1/2" Bore; 14-3/4" Outside Diameter; 4-1/8" Width; Double Row
Part #
L555249-902A3
BDI #
1362958
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/L555249-902A3/p/1362958
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
24.6
EAN
0053893156750
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
L555249
Assembly Number
902A3
Assembly Components
L555249 (2) | L555210DC (1) | L555249XA (1)
End Play
0.024
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Light Duty | Hole in OD for Locking Pin
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
L555249-902A3
Weight / LBS
54.191
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number L555249; 11-1/2" Bore; 14-3/4" Outside Diameter; 4-1/8" Width; Double Row
Outside Diameter
14.75 Inch | 374.65 Millimeter
Bore
11.5 Inch | 292.1 Millimeter
Assembly Width
4.125 Inch | 104.775 Millimeter