

TIMKEN
TIMKEN
LM241149NW-99401
TIMKEN TIMKEN
Description
LM241149NW-99401 TAPERED RLR BRG ASSY
Tapered Roller Bearing Assembly; Class 2 Precision; Basic Number LM241149NW; 8" Bore; 10-7/8" Outside Diameter; 3-3/4" Width; Double Row
Part #
LM241149NW-99401
BDI #
1364026
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/LM241149NW-99401/p/1364026
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0
EAN
0053893782522
Product Group - BDI
B04334
Precision Class
Class 2
Component
Assembly
Basic Number
LM241149NW
Assembly Number
99401
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
33.168
Long Description
Tapered Roller Bearing Assembly; Class 2 Precision; Basic Number LM241149NW; 8" Bore; 10-7/8" Outside Diameter; 3-3/4" Width; Double Row
Outside Diameter
10.875 Inch | 276.225 Millimeter
Bore
8 Inch | 203.2 Millimeter
Assembly Width
3.75 Inch | 95.25 Millimeter