

TIMKEN
TIMKEN
LM446349-902A2
TIMKEN TIMKEN
Description
LM446349-902A2 TAPERED ROLLER BEARING ; NON-RETURNABLE 2-ROW ASSY 12-18 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM446349; 9-1/4" Bore; 12-1/4" Outside Diameter; 3-7/8" Width; Double Row
Part #
LM446349-902A2
BDI #
1364402
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/LM446349-902A2/p/1364402
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
19.043
EAN
0013992359711
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
LM446349
Assembly Number
902A2
Assembly Components
LM446349 (2) | LM446310CD (1) | LM446349XA (1)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Light Medium Duty | Unground Cone Spacer | Outer Race with Oil Holes and Groove
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LM446349-902A2
Weight / LBS
43.313
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM446349; 9-1/4" Bore; 12-1/4" Outside Diameter; 3-7/8" Width; Double Row
Assembly Width
3.875 Inch | 98.425 Millimeter
Outside Diameter
12.25 Inch | 311.15 Millimeter
Bore
9.25 Inch | 234.95 Millimeter